Polizor unghiular Milwaukee 4933493415

Polizor unghiular Milwaukee

Vedeți informațiile tehnice

Referințe

Milwaukee:4933493415
Rubix:d706796
Producator:4933493415
EAN:4058546482862

rezumat tehnic

Diametrul discului125 mm

Detalii produs : 4933493415 MILWAUKEE - ANGLE GRINDER MILWAUKEE 4933493415


MILWAUKEE® M18 FUEL™ high performance 125mm angle grinder that delivers the power similar to a 1800W corded angle grinder. RAPIDSTOP™ for fastest disc brake in less than 2 seconds. Anti-vibration side handle for lower vibration. Integrated FIXTEC™ system for tool-free wheel change. Line-lock-out function to prevent automatic start up. No load speed 0-9000 rpm. Keyless guard for fast guard adjustment. Weight with battery 3,5 kg (8.0Ah). Supplied without batteries and charger in a HD-box.

Informații tehnice


atribute
Diametrul discului125 mm
  • Disponibil – Data livrării la cerere