Referințe
Milwaukee:HD18 AG125-402C
Rubix:d707261
Producator:4933441507
EAN:4002395002184

Documente
Detalii produs : HD18 AG125-402C MILWAUKEE - ANGLE GRINDER MILWAUKEE HD18 AG125-402C
Puncte forte
•High performance 4-pole motor delivers maximum power whilst (optimising) maximising the power to weight ratio
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Full metal gear case delivers heavy duty durability
Reduced height of gear box and slim girth design deliver optimum ergonomics
Non-lockable switch for best user protection and preventing automatic start up
Burst resistant and tool-free safety guard for best user protection and fast adjustment
Multi position side handle for ease of use
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Fuel gauge displays remaining charge
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M18™ batteries
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Full metal gear case delivers heavy duty durability
Reduced height of gear box and slim girth design deliver optimum ergonomics
Non-lockable switch for best user protection and preventing automatic start up
Burst resistant and tool-free safety guard for best user protection and fast adjustment
Multi position side handle for ease of use
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Fuel gauge displays remaining charge
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Informații tehnice
atribute
| Voltaj | 18 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 9000 rpm |
| Greutate | 2.2 kg |
| Fără fir | da |
| Model | hd18 |
| Viteza fără sarcină | 9000 rpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
