Polizor unghiular Bosch GWS 10,8-76 V-EC
Cordless Angle Grinder
Vedeți informațiile tehniceVezi documenteleReferințe
Bosch:GWS 10,8-76 V-EC
Rubix:d819350
Producator:06019F2000
EAN:3165140813204





rezumat tehnic
| Voltaj | 12 v li-ion V |
|---|---|
| Diametrul discului | 76 mm |
| Viteza de rotație | 19500 rpm |
Documente
Detalii produs : 06019F2000 REXROTH - REXROTH 06019F2000 GWS 12V-76 PROFESSIONAL
Cordless Angle Grinder GWS 10,8-76 V-EC; Satisfaction guaranteed - the most manageable small angle grinder; Handy in every situation - extremely compact and ergonomic for fast disconnection on the construction site; Fast work rate thanks to the high-performance EC motor; Highly versatile for different materials; The first 10.8 volt angle grinder; Easy to swap discs thanks to the new spindle lock; Easy adjustment of the protective cover without having to use tools; Rapid disc braking; Comprehensive accessories available from Bosch Professional; Carton (L-BOXX-ready); L-BOXX inlay 1/2 (1 600 A00 F0F); 1x carbide cutting disc Carbide Multi Wheel (2 608 623 011); 2x cutting discs Expert for Inox (2 608 601 520)
Informații tehnice
atribute
| Voltaj | 12 v li-ion V |
|---|---|
| Diametrul discului | 76 mm |
| Viteza de rotație | 19500 rpm |
| Greutate | 0.5 kg |
| Fără fir | da |
| Model | gws |
| Viteza fără sarcină | 19500 rpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere