Referințe
Milwaukee:AG16-125
Rubix:d711145
Producator:4933407345
EAN:4002395235766


rezumat tehnic
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 7600 rpm |
| Greutate | 2.5 kg |
Documente
Detalii produs : AG16-125 MILWAUKEE - ANGLE GRINDER MILWAUKEE AG16-125
The specialist for flap discs with powerful 1520 watt. Aligned to recommended speed for flap grinding discs. New digital electronic offers variable speed, soft start, motor overload protection and no-load limitation. Internal winding protection. Flat metal gear head for excellent visibility of workpiece and optimised cutting depth. QUIK-LOK - patented system for fast change of cable. New ergonomic handle. Automatic cut-off carbon brushes. Patented snap-lock guard. Patented Fixtec nut for fast and easy disc change. Clamping flange, Side handle, FIXTEC nut, Carton, Flap grinding disc, Wrench and wheel guard
Puncte forte
•Powerful, 1520 W "PROTECTOR-MOTOR" with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Digital tacho-electronic with variable speed electronic, soft start, thermal overload protection and no-load speed limitation
Ideal speed (7600 rpm) for flap grinding discs
FIXTEC for tool-free disc change
Burst resistant quick release safety guard for easy adjustment
Ideal for metal application
4 m rubber cable
Digital tacho-electronic with variable speed electronic, soft start, thermal overload protection and no-load speed limitation
Ideal speed (7600 rpm) for flap grinding discs
FIXTEC for tool-free disc change
Burst resistant quick release safety guard for easy adjustment
Ideal for metal application
4 m rubber cable
Informații tehnice
atribute
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 7600 rpm |
| Greutate | 2.5 kg |
| Fără fir | da |
| Model | ag 16 inox |
| Viteza fără sarcină | 7600 rpm |
| Putere | 1520 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere