Referințe
Milwaukee:4933402525
Rubix:203753
Producator:4933402525
EAN:4002395234424


rezumat tehnic
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.5 kg |
Documente
Detalii produs : 4933402525 - 4933402525 AGV21-230GEX POLIZOR UNGHIULAR IN2 4002395234424
Puncte forte
•Powerful, 2100 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Autobalancer for greatly reduced vibration of bad discs
AVS equipped motor housing and additional AVS side handle for more comfortable handling and less strain on body joints
7 position main handle
Soft start for smooth start up
FIXTEC™ flange nut for fast and easy change of discs
Burst resistant quick release safety guard for easy adjustment
Automatic cut-off carbon brushes
4 m rubber cable
Autobalancer for greatly reduced vibration of bad discs
AVS equipped motor housing and additional AVS side handle for more comfortable handling and less strain on body joints
7 position main handle
Soft start for smooth start up
FIXTEC™ flange nut for fast and easy change of discs
Burst resistant quick release safety guard for easy adjustment
Automatic cut-off carbon brushes
4 m rubber cable
Informații tehnice
atribute
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.5 kg |
| Fără fir | da |
| Model | agv 21 gex |
| Viteza fără sarcină | 6600 rpm |
| Putere | 2100 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere