Polizor unghiular Bosch GGS 28 LP (0601225000)
Straight Grinder
Vedeți informațiile tehniceVezi documenteleReferințe
Bosch:GGS 28 LP (0601225000)
Rubix:d819180
Producator:0601225000
EAN:3165140654586

Documente
Detalii produs : GGS 28 LP (0601225000) REXROTH - GGS 28 LP (0601225000) REXROTH
The GGS 28 LP Professional corded straight grinder with Protection switch enables perfect handling for demanding work in the straight grinder category. Increased user protection is ensured by the tool´s Protection switch and its Kick Back Control feature. The grinder also comes with speed selection and a long, slim grinding spindle, enabling versatile grinding applications even in tight spaces. Moreover, its powerful 500 W motor with soft start delivers fast work progress for tough grinding. This tool is intended for grinding metal.
Puncte forte
•High user protection due to safety switch which shuts off the tool immediately when letting the switch go
Fast work progress due to powerful 500 W motor
Ideal for grinding in narrow spaces with a extended long grinding spindle
Fast work progress due to powerful 500 W motor
Ideal for grinding in narrow spaces with a extended long grinding spindle
Aplicații
Overload Protection
Informații tehnice
atribute
| Viteza de rotație | 30000 rpm |
|---|---|
| Greutate | 1.7 kg |
| Fără fir | da |
| Model | ggs |
| Viteza fără sarcină | 30000 rpm |
| Putere | 500 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
