Referințe
Milwaukee:4933478433
Rubix:d711219
Producator:4933478433
EAN:4058546346249



Detalii produs : 4932498665 MILWAUKEE - CUTTER - ACCESSORY / SPARE PART MILWAUKEE 4932498665
M18 FUEL™ ONE-KEY™ 125mm angle grinder with power equivalent to a 1200W corded unit. Slim gearhead design, slim handle and angled battery reception for ultimate accessibility and user comfort. Integrated FIXTEC™ system. ONE-KEY™ for tool tracking and inventory mangement. Lockable slide switch, RAPIDSTOP™ blade break, overload protection, protection against “kick back effect” and “line lock-out” function. No load speed 8500 rpm. Weight with battery 2,7 kg. Supplied with cutting guard, anti vibration side handle and removable dustguards without batteries and charger in a HD Box.
Informații tehnice
atribute
| Voltaj | 18 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 8500 rpm |
| Greutate | 2.5 kg |
| Fără fir | da |
| Model | onefsag125xb-0x |
| Viteza fără sarcină | 8500 rpm |
| Putere | 1200 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
