Referințe
Milwaukee:4933464619
Rubix:260282
Producator:4933464619
EAN:4058546225643



Detalii produs : 4933464619 - 4933464619 M12 FUEL SUB COMPACT MULTI-MATERIAL CUT-OFF TOOL
M12 FUEL™ multi-material cut-off tool with brushless POWERSTATE™ motor. A problem solving tool for cutting steel, stainless steel, non-ferrous materials, drywall, fiber cement, plastic and ceramics. Adjustable guard and unique forward/reverse blade rotation. Quick release dust shoe with depth adjustment. 76 mm blade offers up to 16,3 mm depth of cut. 20.000 rpm. Fuel gauge and LED light. Length only 226 mm. Weight with battery 1,1 kg. Supplied with 1 x 2,0 Ah and 1 x 4,0 Ah REDLITHIUM™ batteries, 40/80 min. charger, diamond tile blade, carbide abrasive blade, metal cut-off wheel and HD Box.
Informații tehnice
atribute
| Voltaj | 12 V |
|---|---|
| Diametrul discului | 76 mm |
| Viteza de rotație | 20000 rpm |
| Greutate | 1.1 kg |
| Fără fir | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
