Polizor unghiular Pferd Tools KNER 5/34 V-SI
Polizor unghiular Pferd Tools
Vedeți informațiile tehniceReferințe
Pferd Tools:KNER 5/34 V-SI
Rubix:d701835
Producator:83201010
EAN:4007220935217

Detalii produs : 83201010 PFERD - 83201010 PFERD
Special features Max. tool diameter 150 mm Arbor 25.4 mm (1") or 22.23 (reversible clamping flange WSPF) Stepless rotational speed adjustment Digital electronics for constant rotational speed Overload protection Restart protection in case of power failure Light, very easy to handle, good power output Accessories included: 3 m power cable, 3 keys, clamping flanges and hand guard -POLINOX® set PNER 15002/06 KNER 5/34 230 V For further information and ordering data on POLINOX® set, please refer to Catalogue 204. -
Informații tehnice
atribute
| Viteza de rotație | 3400 rpm |
|---|---|
| Greutate | 1.6 kg |
| Fără fir | da |
| Putere | 300 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
