Polizor unghiular Milwaukee M18 ONEFLAG230XPDB-0
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:M18 ONEFLAG230XPDB-0
Rubix:d708692
Producator:4933478781
EAN:4058546360634
Detalii produs : M18 ONEFLAG230XPDB-0 MILWAUKEE - ANGLE GRINDER MILWAUKEE M18 ONEFLAG230XPDB-0
M18 FUEL™ ONE-KEY™ 230 mm angle grinder with brushless POWERSTATE™ motor and up to 68 cuts per charge in 42mm stainless steel pipe. 6600 rpm. Disc brake slows the disc down faster. Line-lock-out function to prevent automatic start up. Keyless guard. FIXTEC nut for tool-free disc change. Max. cutting depth 65 mm. Weight 5,3 kg. Supplied with quick release safety guard, AVS side handle, flange, FIXTEC nut, 2 x dust screens and wrench without batteries and charger.
Informații tehnice
atribute
| Fără fir | da |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
