Polizor unghiular Milwaukee AGV 15-125 XE DEG-SET

Polizor unghiular Milwaukee

Vedeți informațiile tehnice

Referințe

Milwaukee:AGV 15-125 XE DEG-SET
Rubix:d708621
Producator:4933448830
EAN:4002395263424
brand logo

rezumat tehnic

Voltaj230 V
Diametrul discului125 mm
Viteza de rotație11000 rpm
Vezi toate Caracteristice

Detalii produs : AGV 15-125 XE DEG-SET MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 15-125 XE DEG-SET


Compact 125mm angle grinder with dust management for concrete grinding. Powerful 1550W PROTECTOR-motor. 2800 - 11.000 rpm. Line lock out function. Magnetic, tool-free interface for optimum work in corners and close to walls. Tool-free quick release guard for fast and easy adjustment. Angled bale handle design for most comfortable work. Clik-system for easily connection to the Milwaukee M-Class cleaners. Weight 2,6kg. Supplied with 4 m rubber cable, dust extraction grinding shroud, 125mm diamond cup wheel and kitbox.

Informații tehnice


atribute
Voltaj230 V
Diametrul discului125 mm
Viteza de rotație11000 rpm
Greutate2.6 kg
Fără firnu
Modelagv 15-125 xe deg-set
Viteza fără sarcină11000 rpm
Putere1550 W
  • Disponibil – Data livrării la cerere