Referințe
Milwaukee:M18 FSAG125X-0
Rubix:d709726
Producator:4933478701
EAN:4058546348946
Detalii produs : 4932479996 MILWAUKEE - SOCKET MILWAUKEE 4932479996
M18 FUEL™ 125mm angle grinder with power equivalent to a 1200W corded unit. Slim gearhead design, slim handle and angled battery reception for ultimate accessibility and user comfort. Integrated FIXTEC™ system. Lockable slide swithc, overload protection, protection against “kick back effect” and “line lock-out” function. No load speed 8500 rpm. Weight with battery 2,7 kg. Supplied with cutting guard, anti vibration side handle and removable dustguards without batteries and charger.
Informații tehnice
atribute
| Diametrul discului | 125 mm |
|---|---|
| Fără fir | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

