Polizor unghiular Milwaukee AGV 17-150 XC DMS
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:AGV 17-150 XC DMS
Rubix:d709590
Producator:4933432250
EAN:4002395243990

Detalii produs : AGV 17-150 XC DMS MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 17-150 XC DMS
The practical 150 mm mid-size grinding with 1750 W motor. PROTECTOR II motor - improved motor technology, with improved performance and durability. Advanced electronics - overload protection, smooth start, constant speed function, kick-back protection, line lock-out function. Support handle with AVS(Anti-Vibrations-System). Patented snap-lock guard. Spindle lock. FIXTEC for quick, keyless disc switching. No load speed 9.500 rpm. Cutting depth 45 mm. Weight 3,0 kg. 4m cable, safety guard, AVS support handle, flange nut and FIXTEC-nut
Informații tehnice
atribute
| Voltaj | 230 V |
|---|---|
| Diametrul discului | 150 mm |
| Viteza de rotație | 9500 rpm |
| Greutate | 3 kg |
| Fără fir | nu |
| Model | agv 17-150 xc/dms |
| Viteza fără sarcină | 9500 rpm |
| Putere | 1750 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
