Referințe
Bosch:GWS 880 (060139600A)
Rubix:d819196
Producator:060139600A
EAN:3165140901062




rezumat tehnic
| Voltaj | 240 V |
|---|---|
| Diametrul discului | 115 mm |
| Viteza de rotație | 11000 rpm |
Detalii produs : GWS 880 (060139600A) REXROTH - GWS 880 (060139600A) REXROTH
The GWS 880 Professional corded small angle grinder delivers superior tool control while reaching new power levels in the 880 W category. Its powerful 880 W motor facilitates fast work progress. This small angle grinder offers optimal tool control due to its small grip size and ergonomic design. Furthermore, its restart protection feature prevents uncontrolled starts for increased control and higher user safety. This tool is intended for cutting and grinding metal, tiles, and bricks.
Puncte forte
•Small angle grinder with powerful 880 W motor for fast
Work progress
Superior tool control due to its small grip size and
Ergonomic design
Restart protection feature prevents uncontrolled starts for
Increased control and higher user safety
Work progress
Superior tool control due to its small grip size and
Ergonomic design
Restart protection feature prevents uncontrolled starts for
Increased control and higher user safety
Aplicații
Protection Guard
Informații tehnice
atribute
| Voltaj | 240 V |
|---|---|
| Diametrul discului | 115 mm |
| Viteza de rotație | 11000 rpm |
| Greutate | 1.9 kg |
| Fără fir | da |
| Model | gws |
| Viteza fără sarcină | 11000 rpm |
| Putere | 880 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere