Referințe
Milwaukee:4933464618
Rubix:d706870
Producator:4933464618
EAN:4058546225636



Documente
Detalii produs : 4933464618 MILWAUKEE - ANGLE GRINDER MILWAUKEE 4933464618
- Fast accurate cutting with up to 20,000 RPM
- Optimised ergonomic design for easy control and one-handed use. Only 1.1 kg and 226 mm in length
- Multi-material cutting capability with variety of blades available (metal cut-off wheel, carbide abrasive blade and diamond tile blade)
- A very capable problem solving tool for cutting steel, stainless steel, non-ferrous materials, drywall, fibre cement, plastic and ceramics
- Easily adjustable guard and unique forward/reverse selectable blade rotation direction to protect user from debris in various cutting positions
- Quick release dust shoe with depth adjustment and optional dust extraction port
- On board fuel gauge and LED light
- The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
- Flexible battery system: works with all MILWAUKEE® M12™ batteries
- 76 mm blade offers up to 16.3 mm depth of cut
Puncte forte
•Multi-material cutting capability with variety of blades available (metal cut-off wheel, carbide abrasive blade and diamond tile blade)
A very capable problem solving tool for cutting steel, stainless steel, non-ferrous materials, drywall, fibre cement, plastic and ceramics
Easily adjustable guard and unique forward/reverse selectable blade rotation direction to protect user from debris in various cutting positions
Quick release dust shoe with depth adjustment and optional dust extraction port
On board fuel gauge and LED light
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteries
A very capable problem solving tool for cutting steel, stainless steel, non-ferrous materials, drywall, fibre cement, plastic and ceramics
Easily adjustable guard and unique forward/reverse selectable blade rotation direction to protect user from debris in various cutting positions
Quick release dust shoe with depth adjustment and optional dust extraction port
On board fuel gauge and LED light
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteries
Aplicații
Cutting
Informații tehnice
atribute
| Voltaj | 12 V |
|---|---|
| Diametrul discului | 76 mm |
| Viteza de rotație | 20000 rpm |
| Greutate | 1.1 kg |
| Fără fir | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
