Referințe
Dichtomatik:67170931
Rubix:d351014
Producator:105X113X12.5/11.5 SNI 39
Documente
Detalii produs : 67170931 DICHTOMATIK - 67170931 DICHTOMATIK
The SNI 39 u-ring is a single-acting rod seal with an asymmetrical design. A second seal lip supports the sealing function of the SNI 39 u-ring. Due to the synergy of the geometry and material, this design is exceptionally well-suited for extreme loads.
Informații tehnice
atribute
| Diametrul interior | 105 mm |
|---|---|
| Diametrul exterior | 113 mm |
| Înălțime | 11.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

